Shop Alternate Products
This Product is Discontinued
Carhartt
Canvas Work Pants, Light Brown, Size50x30 (Discontinued)
Mfr # B151 LBR 50 30
Zoro # G0093177
This Product is Discontinued
Key Features
- Color Light Brown
- Material 100% Ring Spun Cotton Canvas
- Gender Men's
- Inseam 30"
- Fabric Weight 7.5 oz.