Shop Alternate Products
This Product is Discontinued
Carhartt
Canvas Work Pants, Tan, Size 32x32 In (Discontinued)
Mfr # B151-TAN 32 32
Zoro # G0092583
This Product is Discontinued
Key Features
- Color Tan
- Material 100% Ring Spun Cotton Canvas
- Gender Men's
- Size 32"
- Inseam 32"