Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Canvas Work Pants, Tan, Size 33x30 In

  • Zoro #: G0092635
  • Mfr #: B151-TAN 33 30

$39.99

Details
  • Hammer Loop: Yes
  • Number of Outside Pockets: 2
  • Gender: Men's
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #B151-TAN 33 30 Specifications

  • Zoro #: G0092635
  • Mfr #: B151-TAN 33 30
Hammer Loop: Yes Number of Outside Pockets: 2
Gender: Men's Closure Type: Zipper/Button
Material: 100% Ring Spun Cotton Canvas Fits Waist Size: 33"
Color: Tan Fabric Weight: 7.5 oz.
Size: 33" Inseam: 30"
Lining Material: Unlined Item: Dungaree Canvas Work Pants
Country of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 33 In., Inseam 30 In., Tan, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B151-TAN 33 30