SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Canvas Work Pants, Tan, Size 34x30 In

CARHARTT| Zoro #: G0092757| Mfr #: B151-TAN 34 30

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 100% Ring Spun Cotton CanvasHammer Loop: YesFits Waist Size: 34"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0092757 Mfr #: B151-TAN 34 30
Material: 100% Ring Spun Cotton CanvasHammer Loop: Yes
Fits Waist Size: 34"Gender: Men's
Inseam: 30"Color: Tan
Closure Type: Zipper/ButtonNumber of Outside Pockets: 2
Fabric Weight: 7.5 oz.Lining Material: Unlined
Item: Dungaree Canvas Work PantsCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 34 In., Inseam 30 In., Tan, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews