SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Canvas Work Pants, Tan, Size 36x32 In

CARHARTT| Zoro #: G0092671| Mfr #: B151-TAN 36 32

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inseam: 32"Hammer Loop: YesLining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0092671 Mfr #: B151-TAN 36 32
Inseam: 32"Hammer Loop: Yes
Lining Material: UnlinedClosure Type: Zipper/Button
Gender: Men'sNumber of Outside Pockets: 2
Material: 100% Ring Spun Cotton CanvasItem: Dungaree Canvas Work Pants
Fabric Weight: 7.5 oz.Fits Waist Size: 36"
Color: TanCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 36 In., Inseam 32 In., Tan, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews