BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Canvas Work Pants, Tan, Size 38x32 In

CARHARTT| Zoro #: G0092687| Mfr #: B151-TAN 38 32

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TanInseam: 32"Closure Type: Zipper/Button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0092687 Mfr #: B151-TAN 38 32
Color: TanInseam: 32"
Closure Type: Zipper/ButtonLining Material: Unlined
Fabric Weight: 7.5 oz.Gender: Men's
Fits Waist Size: 38"Number of Outside Pockets: 2
Item: Dungaree Canvas Work PantsMaterial: 100% Ring Spun Cotton Canvas
Hammer Loop: YesCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 38 In., Inseam 32 In., Tan, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews