Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Canvas Work Pants, Tan, Size 38x34 In

  • Zoro #: G0092714
  • Mfr #: B151-TAN 38 34

$39.99

  • Lining Material: Unlined
  • Color: Tan
  • Closure Type: Zipper/Button
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #B151-TAN 38 34 Specifications

  • Zoro #: G0092714
  • Mfr #: B151-TAN 38 34
Lining Material: Unlined Color: Tan
Closure Type: Zipper/Button Size: 38"
Item: Dungaree Canvas Work Pants Gender: Men's
Fabric Weight: 7.5 oz. Inseam: 34"
Fits Waist Size: 38" Hammer Loop: Yes
Number of Outside Pockets: 2 Material: 100% Ring Spun Cotton Canvas
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 38 In., Inseam 34 In., Tan, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B151-TAN 38 34