Shop Alternate Products
This Product is Discontinued
Carhartt
Canvas Work Pants, Tan, Size 38x36 In (Discontinued)
Mfr # B151-TAN 38 36
Zoro # G0092741
This Product is Discontinued
Key Features
- Color Tan
- Material 100% Ring Spun Cotton Canvas
- Gender Men's
- Size 38"
- Inseam 36"