October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Canvas Work Pants, Tan, Size 40x32 In

  • Zoro #: G0092784
  • Mfr #: B151-TAN 40 32

$39.99

Details
  • Color: Tan
  • Inseam: 32"
  • Closure Type: Zipper/Button
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #B151-TAN 40 32 Specifications

  • Zoro #: G0092784
  • Mfr #: B151-TAN 40 32
Color: Tan Inseam: 32"
Closure Type: Zipper/Button Fits Waist Size: 40"
Number of Outside Pockets: 2 Hammer Loop: Yes
Gender: Men's Lining Material: Unlined
Size: 40" Fabric Weight: 7.5 oz.
Material: 100% Ring Spun Cotton Canvas Item: Dungaree Canvas Work Pants
Country of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 40 In., Inseam 32 In., Tan, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B151-TAN 40 32