October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Canvas Work Pants, Tan, Size 42x30 In

  • Zoro #: G0092775
  • Mfr #: B151-TAN 42 30

$39.99

Details
  • Hammer Loop: Yes
  • Fits Waist Size: 42"
  • Gender: Men's
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #B151-TAN 42 30 Specifications

  • Zoro #: G0092775
  • Mfr #: B151-TAN 42 30
Hammer Loop: Yes Fits Waist Size: 42"
Gender: Men's Inseam: 30"
Item: Dungaree Canvas Work Pants Fabric Weight: 7.5 oz.
Size: 42" Lining Material: Unlined
Number of Outside Pockets: 2 Closure Type: Zipper/Button
Material: 100% Ring Spun Cotton Canvas Color: Tan
Country of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 42 In., Inseam 30 In., Tan, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B151-TAN 42 30