October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Canvas Work Pants, Tan, Size 42x32 In

  • Zoro #: G0092793
  • Mfr #: B151-TAN 42 32

$39.99

Details
  • Color: Tan
  • Fits Waist Size: 42"
  • Number of Outside Pockets: 2
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #B151-TAN 42 32 Specifications

  • Zoro #: G0092793
  • Mfr #: B151-TAN 42 32
Color: Tan Fits Waist Size: 42"
Number of Outside Pockets: 2 Size: 42"
Lining Material: Unlined Material: 100% Ring Spun Cotton Canvas
Inseam: 32" Gender: Men's
Closure Type: Zipper/Button Hammer Loop: Yes
Fabric Weight: 7.5 oz. Item: Dungaree Canvas Work Pants
Country of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 42 In., Inseam 32 In., Tan, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B151-TAN 42 32