Shop Alternate Products
This Product is Discontinued
Carhartt
Canvas Work Pants, Tan, Size 42x34 In (Discontinued)
Mfr # B151-TAN 42 34
Zoro # G0092811
This Product is Discontinued
Key Features
- Color Tan
- Material 100% Ring Spun Cotton Canvas
- Gender Men's
- Size 42"
- Inseam 34"