BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Canvas Work Pants, Tan, Size 44x32 In

CARHARTT| Zoro #: G0092863| Mfr #: B151-TAN 44 32

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 44"Color: TanMaterial: 100% Ring Spun Cotton Canvas
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0092863 Mfr #: B151-TAN 44 32
Fits Waist Size: 44"Color: Tan
Material: 100% Ring Spun Cotton CanvasItem: Dungaree Canvas Work Pants
Fabric Weight: 7.5 oz.Closure Type: Zipper/Button
Gender: Men'sNumber of Outside Pockets: 2
Inseam: 32"Lining Material: Unlined
Hammer Loop: YesCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 44 In., Inseam 32 In., Tan, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews