PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Canvas Work Pants, Tan, Size 50x30 In

CARHARTT| Zoro #: G0092854| Mfr #: B151-TAN 50 30

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Zipper/ButtonItem: Dungaree Canvas Work PantsColor: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0092854 Mfr #: B151-TAN 50 30
Closure Type: Zipper/ButtonItem: Dungaree Canvas Work Pants
Color: TanMaterial: 100% Ring Spun Cotton Canvas
Inseam: 30"Fits Waist Size: 50"
Number of Outside Pockets: 2Fabric Weight: 7.5 oz.
Gender: Men'sHammer Loop: Yes
Lining Material: UnlinedCountry of Origin (subject to change): Multiple

Description

Dungaree Canvas Work Pants, Men's, Fits Waist Size 50 In., Inseam 30 In., Tan, Material 100 Percent Ring Spun Cotton Canvas, Number of Outside Pockets 2, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews