KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coat, Insulated, Black, 2XLT

CARHARTT| Zoro #: G0099452| Mfr #: C55 BLK TLL XXL

$129.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 12 oz.
Length: 33-1/2"
Lining Material: Quilted Nylon/Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099452 Mfr #: C55 BLK TLL XXL
Fabric Weight: 12 oz.Length: 33-1/2"
Lining Material: Quilted Nylon/PolyesterFits Chest Size: 50" to 52"
Gender: Men'sSize: 2XL Tall
Item: CoatNumber of Inside Pockets: 2
Insulated: YesMaterial: 1000 Denier Condura(R) Nylon
Number of Outside Pockets: 4Color: Black
Closure Type: Zipper, Hook-and-LoopCountry of Origin (subject to change): United States

Description

Coat, Gender Men's, Size 2XL Tall, Fits Chest Size 50 In. to 52 In., Color Black, Length 33-1/2 In., Insulated Yes, Material 1000 Denier Condura(R) Nylon, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Hook-and-Loop, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 4

Reviews