*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coat, Insulated, Black, 3XL

CARHARTT| Zoro #: G0087823| Mfr #: C55 BLK REG 3XL

$129.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 12 oz.
Length: 27-1/2"
Lining Material: Quilted Nylon/Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0087823 Mfr #: C55 BLK REG 3XL
Fabric Weight: 12 oz.Length: 27-1/2"
Lining Material: Quilted Nylon/PolyesterFits Chest Size: 54" to 56"
Gender: Men'sSize: 3XL
Item: CoatNumber of Inside Pockets: 2
Insulated: YesMaterial: 1000 Denier Condura(R) Nylon
Number of Outside Pockets: 4Color: Black
Closure Type: Zipper, Hook-and-LoopCountry of Origin (subject to change): United States

Description

Coat, Gender Men's, Size 3XL, Fits Chest Size 54 to 56 In., Color Black, Length 27-1/2 In., Insulated Yes, Material 1000 Denier Condura(R) Nylon, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Hook-and-Loop, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 4

Reviews