Coat, Insulated, Black, L

CARHARTT| Zoro #: G0099425| Mfr #: C55 BLK REG LRG

$119.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Zipper, Hook-and-Loop
Material: 1000 Denier Condura(R) Nylon
Number of Outside Pockets: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099425 Mfr #: C55 BLK REG LRG
Closure Type: Zipper, Hook-and-LoopMaterial: 1000 Denier Condura(R) Nylon
Number of Outside Pockets: 4Number of Inside Pockets: 2
Fabric Weight: 12 oz.Lining Material: Quilted Nylon/Polyester
Color: BlackLength: 25-1/2
Fits Chest Size: 42" to 44"Insulated: Yes
Item: CoatSize: L
Gender: Men'sCountry of Origin (subject to change): United States

Description

Coat, Gender Men's, Size L, Fits Chest Size 42 In. to 44 In., Color Black, Length 25-1/2, Insulated Yes, Material 1000 Denier Condura(R) Nylon, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Hook-and-Loop, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 4

Reviews