Coat, Insulated, Black, L

CARHARTT| Zoro #: G0088557| Mfr #: C61 BLK REG LRG

$109.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0088557 Mfr #: C61 BLK REG LRG
Lining Material: Sherpa/Quilted NylonFabric Weight: 12 oz.
Number of Inside Pockets: 2Closure Type: Zipper
Insulated: YesColor: Black
Gender: Men'sItem: Coat
Material: 100% CottonColor: Black
Size: LFits Chest Size: 42" to 44"
Length: 25-1/2"Number of Outside Pockets: 3
Country of Origin (subject to change): Mexico

Product Description

Coat, Gender Men's, Size L, Fits Chest Size 42 In. to 44 In., Color Black, Length 25-1/2 In., Insulated Yes, Material 100 Percent Cotton, Lining Material Sherpa/Quilted Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 3

Product Reviews