BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coat, Insulated, Black, LT

CARHARTT| Zoro #: G0099461| Mfr #: C55 BLK TLL LRG

$129.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackNumber of Inside Pockets: 2Fabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099461 Mfr #: C55 BLK TLL LRG
Color: BlackNumber of Inside Pockets: 2
Fabric Weight: 12 oz.Closure Type: Zipper, Hook-and-Loop
Size: L TallGender: Men's
Number of Outside Pockets: 4Insulated: Yes
Lining Material: Quilted Nylon/PolyesterLength: 33-1/2"
Item: CoatMaterial: 1000 Denier Condura(R) Nylon
Fits Chest Size: 42" to 44"Country of Origin (subject to change): United States

Description

Coat, Gender Men's, Size L Tall, Fits Chest Size 42 In. to 44 In., Color Black, Length 33-1/2 In., Insulated Yes, Material 1000 Denier Condura(R) Nylon, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Hook-and-Loop, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 4

Reviews