Coat, Insulated, Brown, 2XLT

CARHARTT| Zoro #: G0088891| Mfr #: C26 DKB TLL XXL

$121.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 32-1/2"
Color: Brown
Fabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0088891 Mfr #: C26 DKB TLL XXL
Length: 32-1/2"Color: Brown
Fabric Weight: 12 oz.Lining Material: Quilted Nylon/Polyester
Number of Outside Pockets: 4Insulated: Yes
Material: 100% Cotton Sandstone DuckGender: Men's
Item: CoatNumber of Inside Pockets: 2
Fits Chest Size: 50" to 52"Size: 2XL Tall
Closure Type: Zipper, Hook-and-LoopCountry of Origin (subject to change): United States

Description

Coat, Gender Men's, Size 2XL Tall, Fits Chest Size 50 In. to 52 In., Color Brown, Length 32-1/2 In., Insulated Yes, Material 100 Percent Cotton Sandstone Duck, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Hook-and-Loop, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 4

Reviews