Coat, Insulated, Brown, LT

CARHARTT |Zoro #: G0088916|Mfr #: C26 DKB TLL LRG

$120.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0088916 Mfr #: C26 DKB TLL LRG
Lining Material: Quilted Nylon/PolyesterFabric Weight: 12 oz.
Number of Inside Pockets: 2Item: Coat
Number of Outside Pockets: 4Closure Type: Zipper, Hook-and-Loop
Insulated: YesMaterial: 100% Cotton Sandstone Duck
Gender: Men'sColor: Brown
Size: L TallFits Chest Size: 42" to 44"
Length: 32-1/2"Country of Origin (subject to change): Mexico

Product Description

Coat, Gender Men's, Size L Tall, Fits Chest Size 42 In. to 44 In., Color Brown, Length 32-1/2 In., Insulated Yes, Material 100 Percent Cotton Sandstone Duck, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Hook-and-Loop, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 4

Product Reviews