KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coat, Insulated, Dark Brown, 2XL

CARHARTT| Zoro #: G0088776| Mfr #: C26 DKB REG XXL

$109.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Outside Pockets: 4
Material: 100% Cotton Sandstone Duck
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0088776 Mfr #: C26 DKB REG XXL
Number of Outside Pockets: 4Material: 100% Cotton Sandstone Duck
Color: BrownFits Chest Size: 50" to 52"
Length: 26-1/2"Closure Type: Zipper, Hook-and-Loop
Lining Material: Quilted Nylon/PolyesterItem: Coat
Size: 2XLNumber of Inside Pockets: 2
Fabric Weight: 12 oz.Insulated: Yes
Gender: Men'sCountry of Origin (subject to change): United States

Description

Coat, Gender Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Color Dark Brown, Length 26-1/2 In., Insulated Yes, Material 100 Percent Cotton Sandstone Duck, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Hook-and-Loop, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 4

Reviews