Coat, Insulated, Dark Brown, L

CARHARTT| Zoro #: G0088794| Mfr #: C26 DKB REG LRG

$111.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownFabric Weight: 12 oz.Material: 100% Cotton Sandstone Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0088794 Mfr #: C26 DKB REG LRG
Color: BrownFabric Weight: 12 oz.
Material: 100% Cotton Sandstone DuckGender: Men's
Size: LFits Chest Size: 42" to 44"
Item: CoatLength: 25-1/2
Lining Material: Quilted Nylon/PolyesterNumber of Outside Pockets: 4
Number of Inside Pockets: 2Insulated: Yes
Closure Type: Zipper, Hook-and-LoopCountry of Origin (subject to change): United States

Description

Coat, Gender Men's, Size L, Fits Chest Size 42 In. to 44 In., Color Dark Brown, Length 25-1/2, Insulated Yes, Material 100 Percent Cotton Sandstone Duck, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Hook-and-Loop, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 4

Reviews