Shop Alternate Products
This Product is Discontinued
Carhartt
Duck Coat, Insulated, Moss, 2XL (Discontinued)
Mfr # C26 MOS REG XXL
Zoro # G0088767
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2XL
- Color Moss
- Material 100% Cotton Sandstone Duck
- Fabric Weight 12 oz.
- Closure Type Zipper, Hook-and-Loop