Coat, Insulated, Moss, L

CARHARTT| Zoro #: G0088785| Mfr #: C26 MOS REG LRG

$111.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 25-1/2
Color: Camouflage
Fabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0088785 Mfr #: C26 MOS REG LRG
Length: 25-1/2Color: Camouflage
Fabric Weight: 12 oz.Lining Material: Quilted Nylon/Polyester
Number of Outside Pockets: 4Insulated: Yes
Material: 100% Cotton Sandstone DuckGender: Men's
Item: CoatNumber of Inside Pockets: 2
Fits Chest Size: 42" to 44"Size: L
Closure Type: Zipper, Hook-and-LoopCountry of Origin (subject to change): United States

Description

Coat, Gender Men's, Size L, Fits Chest Size 42 In. to 44 In., Color Moss, Length 25-1/2, Insulated Yes, Material 100 Percent Cotton Sandstone Duck, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Hook-and-Loop, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 4

Reviews