Shop Alternate Products
This Product is Discontinued
Carhartt
Duck Coat, Insulated, Moss, M (Discontinued)
Mfr # C26 MOS REG MED
Zoro # G0088803
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size M
- Color Moss
- Material 100% Cotton Sandstone Duck
- Fabric Weight 12 oz.
- Closure Type Zipper, Hook-and-Loop