Coverall, Chest 42In., Black

CARHARTT |Zoro #: G1053613|Mfr #: X06 BLK REG 42

$162.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1053613 Mfr #: X06 BLK REG 42
Number of Outside Pockets: 4Item: Coverall
Insulated: YesInseam: 32"
Gender: Men'sClosure Type: Snap
Hammer Loop: NoFits Waist Size: 36"
Fits Chest Size: 42"Lining Material: Nylon/Arctic Quilt
Size: LMaterial: Cordura(R) Nylon/Arctic Quilt
Color: BlackCountry of Origin (subject to change): Mexico

Product Description

Coverall, Men's, L, Inseam 32 In., Color Black, Fits Chest Size 42 In., Fits Waist Size 36 In., Insulated Yes, Lining Material Nylon/Arctic Quilt, Material Cordura(R) Nylon/Arctic Quilt, Hammer Loop No, Number of Outside Pockets 4, Closure Type Snap

Product Reviews