Coverall, Chest 42In., Brown

CARHARTT |Zoro #: G0096214|Mfr #: X01 BRN REG 42

$116.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0096214 Mfr #: X01 BRN REG 42
Lining Material: 100% Nylon QuiltHammer Loop: Yes
Fabric Weight: 12 oz.Item: Coverall
Number of Outside Pockets: 4Insulated: Yes
Color: BrownMaterial: Cotton Duck
Gender: Men'sClosure Type: Snap
Fits Waist Size: 36"Fits Chest Size: 42"
Inseam: 30"Size: L
Country of Origin (subject to change): Mexico

Product Description

Coverall, Men's, L, Inseam 30 In., Color Brown, Fits Chest Size 42 In., Fits Waist Size 36 In., Insulated Yes, Lining Material 100 Percent Nylon Quilt, Material Cotton Duck, Hammer Loop Yes, Number of Outside Pockets 4, Closure Type Snap, Fabric Weight 12 oz.

Product Reviews