Coverall, Chest 46In., Brown

CARHARTT |Zoro #: G0096354|Mfr #: X01 BRN TLL 46

$126.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0096354 Mfr #: X01 BRN TLL 46
Lining Material: 100% Nylon QuiltHammer Loop: Yes
Fabric Weight: 12 oz.Item: Coverall
Number of Outside Pockets: 4Insulated: Yes
Color: BrownMaterial: Cotton Duck
Gender: Men'sClosure Type: Snap
Inseam: 32"Size: XL-Tall
Fits Waist Size: 40-1/2"Fits Chest Size: 46"
Country of Origin (subject to change): Mexico

Product Description

Coverall, Men's, XL-Tall, Inseam 32 In., Color Brown, Fits Chest Size 46 In., Fits Waist Size 40-1/2 In., Insulated Yes, Lining Material 100 Percent Nylon Quilt, Material Cotton Duck, Hammer Loop Yes, Number of Outside Pockets 4, Closure Type Snap, Fabric Weight 12 oz.

Product Reviews