Coverall, Chest 50In., Black

CARHARTT| Zoro #: G2305256| Mfr #: X06 BLK TLL 50

$179.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2305256 Mfr #: X06 BLK TLL 50
Lining Material: Nylon/Arctic QuiltHammer Loop: No
Number of Outside Pockets: 4Item: Coverall
Size: 2XL-TallInsulated: Yes
Color: BlackInseam: 32"
Material: Cordura(R) Nylon/Arctic QuiltGender: Men's
Fits Chest Size: 50"Fits Waist Size: 45-1/2"
Closure Type: SnapCountry of Origin (subject to change): Mexico

Product Description

Coverall, Men's, 2XL-Tall, Inseam 32 In., Color Black, Fits Chest Size 50 In., Fits Waist Size 45-1/2 In., Insulated Yes, Lining Material Nylon/Arctic Quilt, Material Cordura(R) Nylon/Arctic Quilt, Hammer Loop No, Number of Outside Pockets 4, Closure Type Snap

Product Reviews