Coverall, Chest 52In., Brown

CARHARTT |Zoro #: G1249866|Mfr #: X01 BRN TLL 52

$153.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1249866 Mfr #: X01 BRN TLL 52
Item: CoverallNumber of Outside Pockets: 4
Insulated: YesInseam: 32"
Gender: Men'sClosure Type: Snap
Hammer Loop: YesFits Waist Size: 48"
Fits Chest Size: 52"Lining Material: 100% Nylon Quilt
Size: 2XL-TallMaterial: Cotton Duck
Color: BrownFabric Weight: 12 oz.
Country of Origin (subject to change): Mexico

Product Description

Coverall, Men's, 2XL-Tall, Inseam 32 In., Color Brown, Fits Chest Size 52 In., Fits Waist Size 48 In., Insulated Yes, Lining Material 100 Percent Nylon Quilt, Material Cotton Duck, Hammer Loop Yes, Number of Outside Pockets 4, Closure Type Snap, Fabric Weight 12 oz.

Product Reviews