Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Crew Nck Swtshrt, Hthr Gray, Cotton/PET, XL

CARHARTT| Zoro #: G0793861| Mfr #: K124 HGY REG XLG

$29.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 10.5 oz.
Color: Gray
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0793861 Mfr #: K124 HGY REG XLG
Fabric Weight: 10.5 oz.Color: Gray
Gender: Men'sMaterial: 70% Cotton/30% Polyester
Closure Type: PulloverFits Chest Size: 46" to 48"
Length: 26-1/2"Size: Xl
Item: Crew Neck SweatshirtCountry of Origin (subject to change): Multiple

Description

Crew Neck Sweatshirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Heather Gray, Fabric Weight 10.5 oz., 70 Percent Cotton/30 Percent Polyester, Length 26-1/2 In., Closure Type Pullover

Reviews