Crew Neck Sweatshirt, Black, Cotton/PET, L

CARHARTT| Zoro #: G1954793| Mfr #: K124 BLK REG LRG

$30.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackFits Chest Size: 42" to 44"Item: Crew Neck Sweatshirt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954793 Mfr #: K124 BLK REG LRG
Color: BlackFits Chest Size: 42" to 44"
Item: Crew Neck SweatshirtFabric Weight: 10.5 oz.
Length: 25-1/2"Material: 50% Cotton/50% Polyester
Gender: Men'sSize: L
Closure Type: PulloverCountry of Origin (subject to change): Multiple

Description

Crew Neck Sweatshirt, Men's, Size L, Fits Chest Size 42 In. to 44 In., Black, Fabric Weight 10.5 oz., 50 Percent Cotton/50 Percent Polyester, Length 25-1/2 In., Closure Type Pullover

Reviews