KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crew Neck Sweatshirt, Black, Cotton/PET, M

CARHARTT| Zoro #: G2409407| Mfr #: K124 BLK REG MED

$29.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Crew Neck Sweatshirt
Size: M
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409407 Mfr #: K124 BLK REG MED
Item: Crew Neck SweatshirtSize: M
Color: BlackFabric Weight: 10.5 oz.
Fits Chest Size: 38" to 40"Length: 25-1/2"
Closure Type: PulloverMaterial: 50% Cotton/50% Polyester
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Crew Neck Sweatshirt, Men's, Size M, Fits Chest Size 38 In. to 40 In., Black, Fabric Weight 10.5 oz., 50 Percent Cotton/50 Percent Polyester, Length 25-1/2 In., Closure Type Pullover

Reviews