Crew Neck Sweatshirt, Black, Cotton/PET, XL

CARHARTT| Zoro #: G2236412| Mfr #: K124 BLK REG XLG

$29.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Pullover
Item: Crew Neck Sweatshirt
Material: 50% Cotton/50% Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236412 Mfr #: K124 BLK REG XLG
Closure Type: PulloverItem: Crew Neck Sweatshirt
Material: 50% Cotton/50% PolyesterLength: 26-1/2"
Fabric Weight: 10.5 oz.Size: Xl
Gender: Men'sFits Chest Size: 46" to 48"
Color: BlackCountry of Origin (subject to change): Multiple

Description

Crew Neck Sweatshirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Black, Fabric Weight 10.5 oz., 50 Percent Cotton/50 Percent Polyester, Length 26-1/2 In., Closure Type Pullover

Reviews