Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Crew Neck Sweatshirt, Blck, Cotton/PET, 2XL

CARHARTT| Zoro #: G1718017| Mfr #: K124 BLK REG XXL

$29.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 10.5 oz.
Size: 2XL
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718017 Mfr #: K124 BLK REG XXL
Fabric Weight: 10.5 oz.Size: 2XL
Color: BlackGender: Men's
Material: 50% Cotton/50% PolyesterClosure Type: Pullover
Fits Chest Size: 50" to 52"Length: 26-1/2"
Number of Outside Pockets: 2Item: Crew Neck Sweatshirt
Country of Origin (subject to change): Multiple

Description

Crew Neck Sweatshirt, Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Black, Fabric Weight 10.5 oz., 50 Percent Cotton/50 Percent Polyester, Number of Outside Pockets 2, Length 26-1/2 In., Closure Type Pullover

Reviews