BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Crew Neck Sweatshirt, Blue, Cotton/PET, 2XL

CARHARTT| Zoro #: G1492145| Mfr #: K124 472 REG XXL

$29.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Pullover
Item: Crew Neck Sweatshirt
Material: 50% Cotton/50% Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1492145 Mfr #: K124 472 REG XXL
Closure Type: PulloverItem: Crew Neck Sweatshirt
Material: 50% Cotton/50% PolyesterLength: 26-1/2"
Fabric Weight: 10.5 oz.Size: 2XL
Gender: Men'sFits Chest Size: 50" to 52"
Color: BlueCountry of Origin (subject to change): Multiple

Description

Crew Neck Sweatshirt, Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Blue, Fabric Weight 10.5 oz., 50 Percent Cotton/50 Percent Polyester, Length 26-1/2 In., Closure Type Pullover

Reviews