PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Crew Neck Sweatshirt, Blue, Cotton/PET, XL

CARHARTT| Zoro #: G0995942| Mfr #: K124 472 REG XLG

$31.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueFits Chest Size: 46" to 48"Item: Crew Neck Sweatshirt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0995942 Mfr #: K124 472 REG XLG
Color: BlueFits Chest Size: 46" to 48"
Item: Crew Neck SweatshirtFabric Weight: 10.5 oz.
Length: 26-1/2"Material: 50% Cotton/50% Polyester
Gender: Men'sSize: Xl
Closure Type: PulloverCountry of Origin (subject to change): Multiple

Description

Crew Neck Sweatshirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Blue, Fabric Weight 10.5 oz., 50 Percent Cotton/50 Percent Polyester, Length 26-1/2 In., Closure Type Pullover

Reviews