Crew Neck Swtshirt, Hthr Gry, Cotton/PET, L

CARHARTT| Zoro #: G0685781| Mfr #: K124 HGY REG LRG

$30.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 10.5 oz.
Color: Gray
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685781 Mfr #: K124 HGY REG LRG
Fabric Weight: 10.5 oz.Color: Gray
Gender: Men'sMaterial: 70% Cotton/30% Polyester
Closure Type: PulloverFits Chest Size: 42" to 44"
Length: 25-1/2"Size: L
Item: Crew Neck SweatshirtCountry of Origin (subject to change): Multiple

Description

Crew Neck Sweatshirt, Men's, Size L, Fits Chest Size 42 In. to 44 In., Heather Gray, Fabric Weight 10.5 oz., 70 Percent Cotton/30 Percent Polyester, Length 25-1/2 In., Closure Type Pullover

Reviews