BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Crew Neck Swtshirt, Hthr Gry, Cotton/PET, M

CARHARTT| Zoro #: G2079052| Mfr #: K124 HGY REG MED

$29.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 10.5 oz.
Color: Gray
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079052 Mfr #: K124 HGY REG MED
Fabric Weight: 10.5 oz.Color: Gray
Gender: Men'sMaterial: 70% Cotton/30% Polyester
Closure Type: PulloverFits Chest Size: 38" to 40"
Length: 25-1/2"Size: M
Item: Crew Neck SweatshirtCountry of Origin (subject to change): Multiple

Description

Crew Neck Sweatshirt, Men's, Size M, Fits Chest Size 38 In. to 40 In., Heather Gray, Fabric Weight 10.5 oz., 70 Percent Cotton/30 Percent Polyester, Length 25-1/2 In., Closure Type Pullover

Reviews