Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Crw Nck Swtshrt, Hthr Gry, Cotton/PET, 3XLT

CARHARTT| Zoro #: G0433946| Mfr #: K124 HGY TLL 3XL

$32.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 10.5 oz.
Length: 29-1/2"
Material: 70% Cotton/30% Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433946 Mfr #: K124 HGY TLL 3XL
Fabric Weight: 10.5 oz.Length: 29-1/2"
Material: 70% Cotton/30% PolyesterFits Chest Size: 54" to 56"
Gender: Men'sSize: 3XLT
Item: Crew Neck SweatshirtColor: Gray
Closure Type: PulloverCountry of Origin (subject to change): Multiple

Description

Crew Neck Sweatshirt, Men's, Size 3XLT, Fits Chest Size 54 to 56 In., Heather Gray, Fabric Weight 10.5 oz., 70 Percent Cotton/30 Percent Polyester, Length 29-1/2 In., Closure Type Pullover

Reviews