Double Front Work Pants, Black, Size 36x34

CARHARTT| Zoro #: G0098122| Mfr #: B01 BLK 36 34

$44.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hammer Loop: Yes
Fabric Weight: 12 oz.
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0098122 Mfr #: B01 BLK 36 34
Hammer Loop: YesFabric Weight: 12 oz.
Lining Material: UnlinedInseam: 34"
Closure Type: Zipper/ButtonFits Waist Size: 36"
Item: Firm Hand Double Front Work PantsMaterial: 100% Ring Spun Cotton Duck
Number of Outside Pockets: 2Color: Black
Gender: Men'sCountry of Origin (subject to change): United States

Description

Firm Hand Double Front Work Pants, Men's, Fits Waist Size 36 In., Inseam 34 In., Black, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 2, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews