Gift buying made easy: Shop Zoro.com Gift Certificates

Double Front Work Pants, Black, Size 38x34

CARHARTT| Zoro #: G0098131| Mfr #: B01 BLK 38 34

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098131 Mfr #: B01 BLK 38 34
Lining Material: UnlinedHammer Loop: Yes
Fabric Weight: 12 oz.Item: Firm Hand Double Front Work Pants
Closure Type: Zipper/ButtonGender: Men's
Material: 100% Ring Spun Cotton DuckInseam: 34"
Color: BlackFits Waist Size: 38"
Number of Outside Pockets: 2Country of Origin (subject to change): United States

Product Description

Firm Hand Double Front Work Pants, Men's, Fits Waist Size 38 In., Inseam 34 In., Black, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 2, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews