Shop Alternate Products
This Product is Discontinued
Carhartt
Double Front Work Pants, Black, Size 40x30 (Discontinued)
Mfr # B01 BLK 40 30
Zoro # G0097711
This Product is Discontinued
Key Features
- Color Black
- Material 100% Ring Spun Cotton Duck
- Gender Men's
- Inseam 30"
- Fabric Weight 12 oz