Double Front Work Pants, Black, Size 46x30

CARHARTT| Zoro #: G0097745| Mfr #: B01 BLK 46 30

$44.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gender: Men's
Hammer Loop: Yes
Material: 100% Ring Spun Cotton Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0097745 Mfr #: B01 BLK 46 30
Gender: Men'sHammer Loop: Yes
Material: 100% Ring Spun Cotton DuckColor: Black
Closure Type: Zipper/ButtonNumber of Outside Pockets: 3
Fits Waist Size: 46"Lining Material: Unlined
Inseam: 30"Fabric Weight: 12 oz.
Country of Origin (subject to change): United States

Description

Firm Hand Double Front Work Pants, Men's, Fits Waist Size 46 In., Inseam 30 In., Black, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 3, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews