Shop Alternate Products
This Product is Discontinued
Carhartt
Double Front Work Pants, Black, Size 50x32 (Discontinued)
Mfr # B01 BLK 50 32
Zoro # G0097982
This Product is Discontinued
Key Features
- Color Black
- Material 100% Ring Spun Cotton Duck
- Gender Men's
- Inseam 32"
- Fabric Weight 12 oz