Double Front Work Pants, Brown, Size 32x30

CARHARTT| Zoro #: G0097772| Mfr #: B01 BRN 32 30

$44.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Zipper/Button
Hammer Loop: Yes
Item: Firm Hand Double Front Work Pants
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0097772 Mfr #: B01 BRN 32 30
Closure Type: Zipper/ButtonHammer Loop: Yes
Item: Firm Hand Double Front Work PantsNumber of Outside Pockets: 3
Fits Waist Size: 32"Lining Material: Unlined
Gender: Men'sMaterial: 100% Ring Spun Cotton Duck
Inseam: 30"Fabric Weight: 12 oz.
Color: BrownCountry of Origin (subject to change): United States

Description

Firm Hand Double Front Work Pants, Men's, Fits Waist Size 32 In., Inseam 30 In., Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 3, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews