DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Double Front Work Pants, Brown, Size 33x32

CARHARTT| Zoro #: G0098007| Mfr #: B01 BRN 33 32

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098007 Mfr #: B01 BRN 33 32
Lining Material: UnlinedHammer Loop: Yes
Fabric Weight: 12 oz.Item: Firm Hand Double Front Work Pants
Closure Type: Zipper/ButtonGender: Men's
Material: 100% Ring Spun Cotton DuckInseam: 32"
Color: BrownFits Waist Size: 33"
Number of Outside Pockets: 3Country of Origin (subject to change): United States

Product Description

Firm Hand Double Front Work Pants, Men's, Fits Waist Size 33 In., Inseam 32 In., Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 3, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews