STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Double Front Work Pants, Brown, Size 38x32

CARHARTT| Zoro #: G0098034| Mfr #: B01 BRN 38 32

$44.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hammer Loop: Yes
Fabric Weight: 12 oz.
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0098034 Mfr #: B01 BRN 38 32
Hammer Loop: YesFabric Weight: 12 oz.
Lining Material: UnlinedInseam: 32"
Closure Type: Zipper/ButtonFits Waist Size: 38"
Item: Firm Hand Double Front Work PantsMaterial: 100% Ring Spun Cotton Duck
Number of Outside Pockets: 3Color: Brown
Gender: Men'sCountry of Origin (subject to change): United States

Description

Firm Hand Double Front Work Pants, Men's, Fits Waist Size 38 In., Inseam 32 In., Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 3, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews