LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Double Front Work Pants, Brown, Size 42x32

CARHARTT| Zoro #: G0098052| Mfr #: B01 BRN 42 32

$44.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Zipper/Button
Hammer Loop: Yes
Item: Firm Hand Double Front Work Pants
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0098052 Mfr #: B01 BRN 42 32
Closure Type: Zipper/ButtonHammer Loop: Yes
Item: Firm Hand Double Front Work PantsMaterial: 100% Ring Spun Cotton Duck
Number of Outside Pockets: 3Fits Waist Size: 42"
Lining Material: UnlinedGender: Men's
Inseam: 32"Fabric Weight: 12 oz.
Color: BrownCountry of Origin (subject to change): United States

Description

Firm Hand Double Front Work Pants, Men's, Fits Waist Size 42 In., Inseam 32 In., Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 3, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews